50A76

COMPARE

50A76

Description
50A76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A76

BDI # 745660

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B76

COMPARE

50B76

Description
50B76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 1" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B76

BDI # 746018

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.124

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.486
Pitch Diameter - Millimeter: 384.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY