80A47

COMPARE

80A47

Description
80A47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A47

BDI # 747542

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B47

COMPARE

80B47

Description
80B47 ROLLER CHAIN SPROCKET ; 47T 15.540" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B47

BDI # 747944

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY