80A49

COMPARE

80A49

Description
80A49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A49

BDI # 747543

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B49

COMPARE

80B49

Description
80B49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B49

BDI # 747946

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY