50A80
Description
50A80 ROLLER CHAIN SPROCKET ; 80T 16.280" OD 15/16" BORE 5/8" PITCH
Part # 50A80
BDI # 745661
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Rough Bore
50QD80-SF
Description
50QD80-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 80T 16.28" SF BUSHING
Part # 50QD80-SF
BDI # 746062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed
50B80
Description
50B80 ROLLER CHAIN SPROCKET ; 80T 16.280" OD 1" BORE 5/8" PITCH
Part # 50B80
BDI # 746019
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Rough Bore