80A50
Description
80A50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH
Part # 80A50
BDI # 747544
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
80BS50-1-3/4
Description
80BS50-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-3/4" BORE
Part # 80BS50-1-3/4
BDI # 747860
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
80B50
Description
80B50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH
Part # 80B50
BDI # 747947
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
80BS50-1-5/8
Description
80BS50-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-5/8" BORE
Part # 80BS50-1-5/8
BDI # 747862
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
80BS50-1-15/16
Description
80BS50-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-15/16" BORE
Part # 80BS50-1-15/16
BDI # 747859
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore