60B68
Description
60B68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH
Part # 60B68
BDI # 746974
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
60A68
Description
60A68 ROLLER CHAIN SPROCKET ; 68T 16.670" OD 1 1/4" BORE 3/4" PITCH
Part # 60A68
BDI # 746657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore