120A35
Description
120A35 ROLLER CHAIN SPROCKET ; 35T 17.570" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A35
BDI # 740967
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore