60-2TLB72

COMPARE

60-2TLB72

Description
60-2TLB72 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 60-2TLB72

BDI # 589595

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60TLB72

COMPARE

60TLB72

Description
60TLB72 TAPER-LOCK SPROCKET

LINN GEAR

Part # 60TLB72

BDI # 585909

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A72

COMPARE

60A72

Description
60A72 ROLLER CHAIN SPROCKET ; 72T 17.630" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A72

BDI # 746659

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60QD72-SF

COMPARE

60QD72-SF

Description
60QD72-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 72T 17.63" OD SF BUSHING

POWERDRIVE LLC

Part # 60QD72-SF

BDI # 747049

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 17.195
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.628
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 436.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B72

COMPARE

60B72

Description
60B72 ROLLER CHAIN SPROCKET ; 72T 17.630" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B72

BDI # 746976

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.195

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.628
Pitch Diameter - Millimeter: 436.753
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY