120A36

COMPARE

120A36

Description
120A36 ROLLER CHAIN SPROCKET ; 36T 18.050" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A36

BDI # 740968

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.045
Pitch Diameter - Millimeter: 437.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY