60A76
Description
60A76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH
Part # 60A76
BDI # 746660
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
60B76
Description
60B76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH
Part # 60B76
BDI # 746977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore