100A45
Description
100A45 ROLLER CHAIN SPROCKET ; 45T 18.630" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A45
BDI # 740539
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore