48V1900F
Description
48V1900F V-BELT PULLEY ; 19.0" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1900F
BDI # 745206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
63V1900E
Description
63V1900E V-BELT PULLEY ; 19.0" OD 6 GROOVE CAST IRON E BUSHING
Part # 63V1900E
BDI # 747166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588809
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
33V1900SF
Description
33V1900SF V-BELT PULLEY ; 19.00" OD 3 GROOVE CAST IRON SF BUSHING
Part # 33V1900SF
BDI # 743417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588100
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
103V1900E
Description
103V1900E V-BELT PULLEY ; 19.00" OD 10 GROOVE CAST IRON E BUSHING
Part # 103V1900E
BDI # 740572
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588350
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
58V1900J
Description
58V1900J V-BELT PULLEY ; 19.0" OD 5 GROOVE CAST IRON J BUSHING
Part # 58V1900J
BDI # 746388
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588671
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5