Page 1 of 3

Next

Compare
W1928M60-F

COMPARE

W1928M60-F

Description
W1928M60-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1928M60-F

BDI # 612897

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578028
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1928M12-SF

COMPARE

W1928M12-SF

Description
W1928M12-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1928M12-SF

BDI # 612894

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578025
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1928M22-E

COMPARE

W1928M22-E

Description
W1928M22-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1928M22-E

BDI # 612895

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578026
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W1928M35-E

COMPARE

W1928M35-E

Description
W1928M35-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W1928M35-E

BDI # 612896

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578027
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W192-8M-12-SF

COMPARE

W192-8M-12-SF

Description
W192-8M-12-SF SYNCHRONOUS PULLEY

TB WOODS

Part # W1928M12

BDI # 985225

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY