50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 1" BORE 5/8" PITCH
Part # 50B96
BDI # 746022
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; 96T 19.470" OD 15/16" BORE 5/8" PITCH
Part # 50A96
BDI # 745664
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
50QD96-SF
Description
50QD96-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 96T 19.47" SF BUSHING
Part # 50QD96-SF
BDI # 746064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed