Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Other Features:
Simplex Type
Global Part Number GPN:
570764
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Other Features:
Simplex Type
Global Part Number GPN:
570154
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore
32B-29A
Description
32B-29A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006002
BDI # 18122032
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore
32B-29B
Description
32B-29B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006004
BDI # 18122033
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.59
Pitch Diameter - Millimeter:
469.85
Mounting Method:
Rough Bore