Page 1 of 2

Next

Compare
72XH400 J

COMPARE

72XH400 J

Description
72XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 72XH400 J

BDI # 624002

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573805
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72XHR200

COMPARE

72XHR200

Description
72XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72XHR200

BDI # 22726116

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
72XHS300

COMPARE

72XHS300

Description
72XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72XHS300

BDI # 22726120

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
72XHS400

COMPARE

72XHS400

Description
72XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72XHS400

BDI # 22726124

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
QD72XH200

COMPARE

QD72XH200

Description
QD72XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 72T

B & B MANUFACTURING

Part # QD72XH200

BDI # 22738172

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY