120A40
Description
120A40 ROLLER CHAIN SPROCKET ; 40T 19.960" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A40
BDI # 740969
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore