80MP025MDFB8
Description
80MP025MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80MP025MDFB8
BDI # 26272870
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
80MP025MDFB6
Description
80MP025MDFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 80MP025MDFB6
BDI # 26277620
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
32XL037MDFM8
Description
32XL037MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32XL037MDFM8
BDI # 26283219
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
1/5 Inch
Other Features:
Type DFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
80MP025MSFP8
Description
80MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 80MP025MSFP8
BDI # 26272871
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
56.13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
32XL037MDFP8
Description
32XL037MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 32XL037MDFP8
BDI # 26270544
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type DFP | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore