BL-06

COMPARE

BL-06

Description
BL-06 LOCKNUT ; 18TPI 2.04" OD 0.71" THK

WHITTET-HIGGINS

Part # BL-06

BDI # 966544

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.04
Outside Diameter - Millimeter: 51.816
Other Features: Mechanical Lock | M4 Lock Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.68
Nominal Thickness - Millimeter: 17.272

Price Inventory : Available to order
Loading Price
QTY