25B24H
Description
25B24H ROLLER CHAIN SPROCKET ; 24HT 2.049" OD 3/8" BORE 1/4" PITCH
Part # 25B24H
BDI # 742522
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore
25A24H
Description
25A24H ROLLER CHAIN SPROCKET ; 24HT 2.049" OD 3/8" BORE 1/4" PITCH
Part # 25A24H
BDI # 742494
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Rough Bore