NSHM-07
Description
NSHM-07 LOCKNUT ; M35 X 1.5 THREAD 52.3MM OD 14.2MM THK
Part # NSHM-07
BDI # 966627
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.059
Outside Diameter - Millimeter:
52.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.559
Nominal Thickness - Millimeter:
14.2