Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.06
Outside Diameter - Millimeter:
52.324
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Thread Size:
1.376-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.06
Outside Diameter - Millimeter:
52.324
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Threads per Inch:
18
Nominal Thickness - Inch:
0.56
Nominal Thickness - Millimeter:
14.224
NSH-065
Description
NSH-065 LOCKNUT ; 1.312-18 THREAD 2.06IN OD 0.56IN THK
Part # NSH-065
BDI # 966472
Features
Thread Size:
1.312-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.06
Outside Diameter - Millimeter:
52.324
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Threads per Inch:
18
Nominal Thickness - Inch:
0.56
Nominal Thickness - Millimeter:
14.224