50BS9H-3/4
Description
50BS9H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 9T 2.090" OD 3/4" BORE
Part # 50BS9H-3/4
BDI # 745963
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
50BS9H-5/8
Description
50BS9H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 9T 2.090" OD 5/8" BORE
Part # 50BS9H-5/8
BDI # 745964
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore