Features
Component:
Keyless Screw Locking Assembly
Series:
AD
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
40
Other Features:
8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch:
1.575
PL 1-3/16 AS
Description
PL 1-3/16 AS KEYLESS SCREW LOCKING ASSY ; 1-3/16" BORE 2.159" OD
Part # PL1C
BDI # 928889
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
20.803
Other Features:
8 Locking Screws
Length - Inch:
0.819
C200E-118
Description
C200E-118 KEYLESS LOCKING ASSEMBLY ; 1.187" X 2.159" SELF-RELEASE
Part # C200E-118
BDI # 194178
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
19.99
Other Features:
10 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
0.787
SLD 1500 IN 1-3/16
Description
SLD 1500 IN 1-3/16 SHAFT LOCKING DEVICE
Part # 69790498083
BDI # 599014
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.159
Outside Diameter - Millimeter:
54.839
Bore - Millimeter:
30.175
Length - Millimeter:
20.65
Other Features:
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.813