PL1-3/16 AD

COMPARE

PL1-3/16 AD

Description
PL1-3/16 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL1CAD

BDI # 22382333

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 40
Other Features: 8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
PL 1-3/16 AS

COMPARE

PL 1-3/16 AS

Description
PL-1-3/16 KEYLESS SCREW LOCKING ASSEMBLY ; 1-3/16" BORE 2.159" OD

TSUBAKI

Part # PL1C

BDI # 928889

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 20.803
Other Features: 8 Locking Screws
Length - Inch: 0.819

Price Inventory : Available to order
Loading Price
QTY
C200E-118

COMPARE

C200E-118

Description
C200E-118 KEYLESS LOCKING ASSEMBLY ; 1.187" X 2.159" SELF-RELEASE

CLIMAX METAL

Part # C200E-118

BDI # 194178

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 19.99
Other Features: 10 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 1-3/16IN

COMPARE

B-LOC B400 1-3/16IN

Description
B-LOC B400 1-3/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T402103

BDI # 17283485

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 20
Other Features: 10 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 1-3/16

COMPARE

SLD 1500 IN 1-3/16

Description
SLD 1500 IN 1-3/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498083

BDI # 599014

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.159

Outside Diameter - Millimeter: 54.839
Bore - Millimeter: 30.175
Length - Millimeter: 20.65
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.813

Price Inventory : Available to order
Loading Price
QTY