C133M-24x50
Description
C133M-24X50 KEYLESS LOCKING ASSEMBLY ; 0.945" ID X 1.969" OD
Part # C133M-24X50
BDI # 193211
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.224
Outside Diameter - Millimeter:
56.49
Bore - Millimeter:
24
Length - Millimeter:
28.499
Other Features:
6 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
C133M-25x50
Description
C133M-25X50 KEYLESS LOCKING ASSEMBLY ; 0.984" ID X 1.969" OD
Part # C133M-25X50
BDI # 193212
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.224
Outside Diameter - Millimeter:
56.49
Bore - Millimeter:
25
Length - Millimeter:
28.499
Other Features:
6 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
C133E-100
Description
C133E-100 KEYLESS LOCKING ASSEMBLY ; 1" X 1.969" SINGLE TAPER DESIGN
Part # C133E-100
BDI # 193978
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.224
Outside Diameter - Millimeter:
56.49
Bore - Millimeter:
25.4
Length - Millimeter:
28.499
Other Features:
6 Locking Screws | Single Taper with Flange
Length - Inch:
1.122
60-3P09MDFA8
Description
60-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MDFA8
BDI # 26277908
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
60-3P09MSFA8
Description
60-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60-3P09MSFA8
BDI # 26277907
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.224
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore