Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
2MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
2MR-6 Powergrip GT2
90-2P06MDFB8
Description
90-2P06MDFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MDFB8
BDI # 26276404
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
90-2P06MDFP8
Description
90-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 90-2P06MDFP8
BDI # 26276403
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
62.48
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
90-2P06-DFB4
Description
90-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 90-2P06-DFB4
BDI # 26271186
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore