60B8
Description
60B8 ROLLER CHAIN SPROCKET ; 3/4" P 8T 5/8" MIN PLAIN BORE
Part # 60B8
BDI # 623523
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Global Part Number GPN:
36355
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
H60B8
Description
H60B8 5/8 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 8T B-STYLE W/HT
Part # H60B8
BDI # 913990
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.261
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
60B8H
Description
60B8H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 8 TEETH PILOT BORE
Part # 80062776
BDI # 20644397
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
60B8
Description
60B8 ROLLER CHAIN SPROCKET ; 60 STYLE B TYPE 8 TEETH STEEL
Part # 60B8
BDI # 22728466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore