88LT187-6A3
Description
88LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 88T
Part # 88LT187-6A3
BDI # 22733341
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
88LT187-6A5
Description
88LT187-6A5 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/8" BORE ALUM 88T
Part # 88LT187-6A5
BDI # 22733347
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
88LT312-6A3
Description
88LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 88T
Part # 88LT312-6A3
BDI # 22733353
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
88LT312-6A5
Description
88LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 88T
Part # 88LT312-6A5
BDI # 22733359
Features
Pitch Diameter - Inch:
2.286
Inch - Metric:
Inch
Outside Diameter - Inch:
2.266
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.064
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938