25B27H X 3/8 MPB
Description
25B27H X 3/8 MPB ROLLER CHAIN SPROCKET ; 1/4IN P 27T 3/8IN MPB HARDEN TOOTH
Part # 2101059794
BDI # 22346422
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.154
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.289
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
54.712
Mounting Method:
Rough Bore
25A27H X 3/8
Description
25A27H X 3/8 ROLLER CHAIN SPROCKET ; 1/4" P 27T A PLATE 3/8" MPB HARDEN TOOTH
Part # 2101059745
BDI # 22346424
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.154
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.289
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
54.712
Mounting Method:
Rough Bore