50BS10H-5/8

COMPARE

50BS10H-5/8

Description
50BS10H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 2.300" OD 5/8" BORE

POWERDRIVE LLC

Part # 50BS10H-5/8

BDI # 745667

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.023
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.299
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.384
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50B10H

COMPARE

50B10H

Description
50B10H ROLLER CHAIN SPROCKET ; 10T 2.300" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B10H

BDI # 745965

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.023

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.299
Pitch Diameter - Millimeter: 51.384
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A10H

COMPARE

50A10H

Description
50A10H ROLLER CHAIN SPROCKET ; 10HT 2.300" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A10H

BDI # 745607

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.023

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.299
Pitch Diameter - Millimeter: 51.384
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS10H-3/4

COMPARE

50BS10H-3/4

Description
50BS10H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 2.300" OD 3/4" BORE

POWERDRIVE LLC

Part # 50BS10H-3/4

BDI # 745666

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.023
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.299
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.384
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS10H-1

COMPARE

50BS10H-1

Description
50BS10H-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10 TEETH 1" BORE X 2.3" OD

POWERDRIVE LLC

Part # 50BS10H-1

BDI # 745665

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.023
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.299
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 51.384
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY