PHP 15H100TB
Description
PHP 15H100TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H100TB
BDI # 1289242
Features
Pitch Diameter - Inch:
2.386
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.332
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
60.6
Mounting Method:
Bushed