PL 1-3/8 AS

COMPARE

PL 1-3/8 AS

Description
PL 1-3/8 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL1F

BDI # 928891

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.365

Outside Diameter - Millimeter: 60.071
Bore - Millimeter: 34.925
Length - Millimeter: 19.634
Other Features: 10 Locking Screws
Length - Inch: 0.773

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 1-3/8IN

COMPARE

B-LOC B400 1-3/8IN

Description
B-LOC B400 1-3/8IN KEYLESS BUSHING ; 2.365" OD

FENNER DRIVES

Part # T402106

BDI # 19305354

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.365

Outside Diameter - Millimeter: 60.071
Bore - Millimeter: 34.925
Length - Millimeter: 20
Other Features: 12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
C200E-137

COMPARE

C200E-137

Description
C200E-137 KEYLESS LOCKING ASSEMBLY ; 1.375" X 2.362" SELF-RELEASE

CLIMAX METAL

Part # C200E-137

BDI # 194180

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.365

Outside Diameter - Millimeter: 60.071
Bore - Millimeter: 34.925
Length - Millimeter: 19.99
Other Features: 12 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 1-3/8

COMPARE

SLD 1500 IN 1-3/8

Description
SLD 1500 IN 1-3/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498085

BDI # 599016

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.365

Outside Diameter - Millimeter: 60.071
Bore - Millimeter: 34.925
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY