Page 1 of 2

Next

Compare
25-8MX12-1108

COMPARE

25-8MX12-1108

Description
25-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 25T

B & B MANUFACTURING

Part # 25-8MX12-1108

BDI # 22692343

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.445
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
25-8MX21-1108

COMPARE

25-8MX21-1108

Description
25-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 25T

B & B MANUFACTURING

Part # 25-8MX21-1108

BDI # 22692349

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.445
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
25-8MX21-6FS6

COMPARE

25-8MX21-6FS6

Description
25-8MX21-6FS6 TIMING PULLEY ; 8MM PIT 21MM W 1/2" MPB STEEL 25T

B & B MANUFACTURING

Part # 25-8MX21-6FS6

BDI # 22692353

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.445
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25-8MX36-6FS6

COMPARE

25-8MX36-6FS6

Description
25-8MX36-6FS6 TIMING PULLEY ; 8MM PIT 36MM W 1/2" MPB STEEL 25T

B & B MANUFACTURING

Part # 25-8MX36-6FS6

BDI # 22692357

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.445
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25-8MX12-6FS6

COMPARE

25-8MX12-6FS6

Description
25-8MX12-6FS6 TIMING PULLEY ; 8MM PIT 12MM W 1/2" MPB STEEL 25T

B & B MANUFACTURING

Part # 25-8MX12-6FS6

BDI # 22692346

Features

Pitch Diameter - Inch: 2.52
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.445
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY