25-8P12-1108
Description
25-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 25T
Part # 25-8P12-1108
BDI # 22692461
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.453
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Bushed
25-8P20-1108
Description
25-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 25T
Part # 25-8P20-1108
BDI # 22692465
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.453
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Bushed
25-8P30-1108
Description
25-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 25T
Part # 25-8P30-1108
BDI # 22692469
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.453
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Bushed