50B11H
Description
50B11H ROLLER CHAIN SPROCKET ; 11HT 2.500" OD 5/8" BORE 5/8" PITCH
Part # 50B11H
BDI # 745966
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
50BS11H-7/8
Description
50BS11H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 11T 2.500" OD 7/8" BORE
Part # 50BS11H-7/8
BDI # 745672
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50A11H
Description
50A11H ROLLER CHAIN SPROCKET ; 11HT 2.500" OD 5/8" BORE 5/8" PITCH
Part # 50A11H
BDI # 745608
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore