60BS9H-1
Description
60BS9H-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 9T 2.510" OD 1" BORE
Part # 60BS9H-1
BDI # 746916
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
60BS9H-3/4
Description
60BS9H-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 9T 2.510" OD
Part # 60BS9H-3/4
BDI # 746917
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
60BS9H-7/8
Description
60BS9H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 9T 2.510" OD 7/8" BORE
Part # 60BS9H-7/8
BDI # 746918
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore