26-8P12-1108
Description
26-8P12-1108 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 26T
Part # 26-8P12-1108
BDI # 22696895
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.551
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed
26-8P20-1108
Description
26-8P20-1108 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 26T
Part # 26-8P20-1108
BDI # 22696899
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.551
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed
26-8P30-1108
Description
26-8P30-1108 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 26T
Part # 26-8P30-1108
BDI # 22696903
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.551
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed