26-8M30-6FS6
Description
26-8M30-6FS6 TIMING PULLEY ; 8MM PIT 30MM BELT W 1/2" BORE STEEL 26T
Part # 26-8M30-6FS6
BDI # 22696827
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.555
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Rough Bore
QD26-8M-20
Description
QD26-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI JA BUSHED 26T
Part # QD26-8M-20
BDI # 22736491
Features
Pitch Diameter - Inch:
2.598
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.555
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
66
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed