Page 1 of 6

Next

Compare
L10058

COMPARE

L10058

Description
L100 X 5/8 JAW COUPLING

MAUREY

Part # L10058

BDI # 647156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC09910316

COMPARE

FC09910316

Description
FC099 X 1-3/16 JAW COUPLING

MAUREY

Part # FC09910316

BDI # 646726

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FC10078

COMPARE

FC10078

Description
FC100 X 7/8 JAW COUPLING

MAUREY

Part # FC10078

BDI # 646741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Coupling Type: Jaw Coupling
Torque: Buna-N 378 | Polyurethane 630In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10010 1;10010016

COMPARE

10010 1;10010016

Description
10010 1 ; 10010016 IDLER SPROCKET ; 1" BORE 10 TEETH CHAIN SIZE 100

G & G MANUFACTURING

Part # 10010016

BDI # 21494713

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.563
Length Thru Bore - Millimeter: 17.475
Other Features: 0.688 Inch Teeth Width | With Flat Inner Race

Price Inventory : Available to order
Loading Price
QTY
L09978

COMPARE

L09978

Description
L099 X 7/8 JAW COUPLING

MAUREY

Part # L09978

BDI # 647148

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Steel
Outside Diameter - Inch: 2.563

Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65.1
Hub Diameter - Inch: 2.563
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY