D35B19 ALT TO PRINT 238770
Description
D35B19 ALT TO PRINT 238770 SPROCKET
Part # 30218834
BDI # 26397232
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.637
Pitch Diameter - Millimeter:
57.861
Mounting Method:
Rough Bore