27-8MX21-1108

COMPARE

27-8MX21-1108

Description
27-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 27T

B & B MANUFACTURING

Part # 27-8MX21-1108

BDI # 22697987

Features

Pitch Diameter - Inch: 2.717
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.646
Face Width - Millimeter: 30.556

Face Width - Inch: 1.203
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
27-8MX12-1108

COMPARE

27-8MX12-1108

Description
27-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 27T

B & B MANUFACTURING

Part # 27-8MX12-1108

BDI # 22697983

Features

Pitch Diameter - Inch: 2.717
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.646
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY