27-8MX12-1108
Description
27-8MX12-1108 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 27T
Part # 27-8MX12-1108
BDI # 22697983
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.646
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed
27-8MX21-1108
Description
27-8MX21-1108 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 27T
Part # 27-8MX21-1108
BDI # 22697987
Features
Pitch Diameter - Inch:
2.717
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.646
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
69
Mounting Method:
Bushed