41E15
Description
41E15 IDLER CHAIN SPROCKET ; 1/2" BORE 40 - 41 CHAIN 15T SLV BRG
Part # 41E15
BDI # 21436883
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.458
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35778
Pitch Diameter - Millimeter:
62.433
Mounting Method:
Rough Bore
2040B15H
Description
2040B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B15
BDI # 17158980
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
2.458
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572886
Pitch Diameter - Millimeter:
62.433
Mounting Method:
Rough Bore
10J265JA
Description
10J265JA POLY-V PULLEY ; J SECT 10 RIB JA BUSHING STEEL BLK-OXIDE
Part # 10J265JA
BDI # 22692315
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
JA
Number of Grooves:
10
16J265JA
Description
16J265JA POLY-V PULLEY ; J SECT 16 RIB JA BUSHING STEEL BLK-OXIDE
Part # 16J265JA
BDI # 22711397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
JA
Number of Grooves:
16