72-3M06-6A4

COMPARE

72-3M06-6A4

Description
72-3M06-6A4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5/16" BORE ALUM 72T

B & B MANUFACTURING

Part # 72-3M06-6A4

BDI # 22725630

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 68.758
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
72-3M06M6A8

COMPARE

72-3M06M6A8

Description
72-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 72T

B & B MANUFACTURING

Part # 72-3M06M6A8

BDI # 22725636

Features

Pitch Diameter - Inch: 2.717
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 69
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
72-3M09-6A4

COMPARE

72-3M09-6A4

Description
72-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 72T

B & B MANUFACTURING

Part # 72-3M09-6A4

BDI # 22725644

Features

Pitch Diameter - Inch: 2.707
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 68.758
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
72-3M09M6A8

COMPARE

72-3M09M6A8

Description
72-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 72T

B & B MANUFACTURING

Part # 72-3M09M6A8

BDI # 22725652

Features

Pitch Diameter - Inch: 2.717
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 69
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY