27AT5/44-0

COMPARE

27AT5/44-0

Description
27AT5/44-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 44 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/44-0

BDI # 22698106

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.705
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
21AT5/44-0

COMPARE

21AT5/44-0

Description
21AT5/44-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 44 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21AT5/44-0

BDI # 22687388

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.705
Face Width - Millimeter: 15
Face Width - Inch: 0.591

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 10

Price Inventory : Available to order
Loading Price
QTY
38AT5/44-0

COMPARE

38AT5/44-0

Description
38AT5/44-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 44 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/44-0

BDI # 22714777

Features

Pitch Diameter - Inch: 2.756
Inch - Metric: Metric
Outside Diameter - Inch: 2.705
Face Width - Millimeter: 32
Face Width - Inch: 1.26

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 70
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY