27AT5/44-0
Description
27AT5/44-0 TIMING PULLEY ; 5MM PITCH 16MM BELT W 44 TEETH ALUMINUM
Part # 27AT5/44-0
BDI # 22698106
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.705
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
38AT5/44-0
Description
38AT5/44-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 44 TEETH ALUMINUM
Part # 38AT5/44-0
BDI # 22714777
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.705
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
21AT5/44-0
Description
21AT5/44-0 TIMING PULLEY ; 5MM PITCH 10MM BELT W 44 TEETH ALUMINUM
Part # 21AT5/44-0
BDI # 22687388
Features
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Outside Diameter - Inch:
2.705
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
70
Mounting Method:
Rough Bore
Belt Width - Millimeter:
10