50BS12H-5/8
Description
50BS12H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 12T 2.710" OD 5/8" BORE
Part # 50BS12H-5/8
BDI # 745678
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50B12H
Description
50B12H ROLLER CHAIN SPROCKET ; 12HT 2.710" OD 5/8" BORE 5/8" PITCH
Part # 50B12H
BDI # 745967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
50TL12-1008
Description
50TL12-1008 ROLLER CHAIN SPROCKET ; 5/8" PITCH 14T 2.7" OD 1008 BUSHING
Part # 50TL12-1008
BDI # 746121
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
50BS12H-1-3/16
Description
50BS12H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 12T 2.710" OD 1-3/16" BORE
Part # 50BS12H-1-3/16
BDI # 745676
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50QD12-JA
Description
50QD12-JA ROLLER CHAIN SPROCKET ; 5/8" PITCH 13T 2.91" JA BUSHING
Part # 50QD12-JA
BDI # 746033
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed