60BS10H-7/8
Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE
Part # 60BS10H-7/8
BDI # 746670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60B10H
Description
60B10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH
Part # 60B10H
BDI # 746919
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
60A10H
Description
60A10H ROLLER CHAIN SPROCKET ; 10HT 2.760" OD 3/4" BORE 3/4" PITCH
Part # 60A10H
BDI # 746602
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore