44XL037M6A10
Description
44XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 44T
Part # 44XL037M6A10
BDI # 22723879
Features
Pitch Diameter - Inch:
2.795
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
44XL037MSFP8
Description
44XL037MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MSFP8
BDI # 26278903
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
17.5
Face Width - Inch:
0.689
Belt Pitch:
1/5 Inch
Other Features:
Type SFP | Acetal
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
44XL037MSFM8
Description
44XL037MSFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 44XL037MSFM8
BDI # 26277175
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
76.99
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110MP025MDFP8
Description
110MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MDFP8
BDI # 26279111
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110MP025MSFP8
Description
110MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MSFP8
BDI # 26278035
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore